Shop All Steel Filters
American Metal Filter
12 x 24 x 2 Nominal Heavy Duty Aluminum HVAC Metal Air Particulate and Mist Filter
Mfr # HMA201224
Zoro # G001715771
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material Aluminum
- Actual Depth 1.75
- Media Color Silver
- Actual Width 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HMA201224
- Zoro # G001715771
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Depth | 1.75 |
Actual Width | 11.5 |
Actual Height | 23.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whf Wall Heater 208V 2000-1000W White (WHF2020-W)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14301.13 4PK)
- AIR HANDLER 6x16x1 Synthetic Pleated Air Filter, MERV 7 (21C056)
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101824)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- DURAFLOW FILTRATION Filters for Amana 830192, G-8611, RHF0841 -8-15/16 x 18-15/16 x 3/8 (A61201- 2 Pack)
- American Metal Filter Steel Filters