Shop All Steel Filters
American Metal Filter
12 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG201224
Zoro # G601715782
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material Galvanized Steel
- Actual Width 11.5
- Actual Height 23.5
- Actual Depth 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG201224
- Zoro # G601715782
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Width | 11.5 |
Actual Height | 23.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- HERCULES Flashing 3In Glv Stl 11X14.5In (11867)
- PARKER Sight Glass (PSG-5S)
- DAYTON Wall Mounting Plate, Wall Plate, Shadow White, - (4PU52)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- American Metal Filter Steel Filters