Shop All Steel Filters
American Metal Filter
12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG101224
Zoro # G701715798
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Actual Width 11.5
- Actual Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HKG101224
- Zoro # G701715798
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 11.5 |
Actual Height | 23.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- NAVAC Vacuum Pump, 7 CFM, 2-Stage, 15 Microns, A2L Refrigerants (NP7DP2)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- AMERICAN METAL FILTER 20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202025)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201224)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- American Metal Filter Steel Filters