Shop All Steel Filters
American Metal Filter
12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101224
Zoro # G001715795
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Actual Height 23.5
- Media Color Silver
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG101224
- Zoro # G001715795
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 0.875 |
Actual Height | 23.5 |
Actual Depth | 0.875 |
Actual Width | 11.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R841D1036 24V Electric Heater (R841D1036)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White (51477-40)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- AMERICAN METAL FILTER 20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202025)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- DURAFLOW FILTRATION Replacement Range Filter for Thermador and Bosch Part 19-11-860-01 (A61261 - 2 Pack)
- American Metal Filter Steel Filters