Shop All Gas Vent Pipe
American Metal
American Metal Elbow Gas Vent 90 Dgr 2Wal 5In 5EAL
Mfr # 8184517
Zoro # G304171977
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal
- MFR # 8184517
- Zoro # G304171977
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Lightweight air-insulated, double-wall metal construction with an inner pipe of reflecting aluminum and an outer pipe of corrosion-resistant galvanized steel for strength, safety, and durability.
- Constructed from four sections for smoother bends and less resistance.
- It adjusts easily from 0 degrees to 90 degrees to clear rafters or ceiling joists.
- 90 Degree - Adjustable
- Double wall
- Size - 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- LEAK-SEEKER Leak Detector, Refrigerant, 0.1 oz./yr. (LS2)
- JOHNSON CONTROLS Transducer 0-.5"Wc Differential (DPT2650-0R5D-AB)
- DAYTON Spark Plug Kit (SP-KFA1009)
- AMERICAN METAL 2100 Chimney Pipe - 3 Wall (6819114)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- AMERICAN METAL American Metal Pipe Gas Vent Dbl Wall 4X36In 4.00E+03 Pack Of 6 (8183576)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- IMPERIAL MFG Storm Collar 4" 30Ga (GV1376)
- DURAVENT 7" BVENT 24" Length (7BV24)
- IMPERIAL 9 in D X 24 in L Galvanized Steel Furnace Pipe (GV1621)
- American Metal Gas Vent Pipe