Shop All Gas Vent Pipe
American Metal
American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall
Mfr # 6818314
Zoro # G904171377
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal
- MFR # 6818314
- Zoro # G904171377
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Pipe sections combine corrosion-resistant stainless steel and sturdy galvanized steel for strong chimney construction.
- Lightweight pipe with snap-lock joints offers faster, easier installations.
- Features a space-age refractory blanket between the stainless steel/galvanized walls to withstand intermittent temperatures up to 2100 degrees f. As called for in ul 103 ht standard.
- Requires 2 in. Air space to combustibles.
- Stainless steel/galvanized steel.
- 3-wall.
- 6 in. Id - 9 in. Od.
- Length - 12 in.
- Item weight - 5.25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS 8"Wht Rnd Ceil Diffuser (1500W8)
- DAIKIN 24VAC REV VLV COIL (910198415)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In, Open Length: 2-3/16" (6PEA1)
- AMERICAN METAL 2100 Chimney Pipe - 3 Wall (6819114)
- AMERICAN METAL American Metal Pipe Gas Vent Dbl Wall 4X36In 4.00E+03 Pack Of 6 (8183576)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- DURAVENT 6" BVENT Firestop Spacer (6BVFS)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- AMERI-VENT Collar Storm Round 10In 2-Wall (10RSC)
- American Metal Heating Ventilation