Shop All Sleeve & Thimble Kits for Wire Rope
American Metal
American Metal 6EWT 6 In. Wall Thimble - 2 Wall
Mfr # 6249635
Zoro # G304021630
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal
- MFR # 6249635
- Zoro # G304021630
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Description
Features
- Adjusts for various wall thicknesses from 4 to 6 in.
- Provides proper clearance for vent from combustibles and serves as a firestop.
- Dimension - 8 x 11.25 x 20.75 in.
- Item weight - 1.92 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- COFFING HOISTS Coffing Rivet (H4559)
- LIFT-ALL Roundsling, Endless, 13 ft L, 8400 lb Cap (EN90X13)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LOOS Wire Rope Sleeve, 7/32 In, 304 SS (SL11-7)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- CAMPBELL Aluminum Wire Rope Sleeve (7670854)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKE5)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/16" Wire (1037274)
- American Metal Sleeve & Thimble Kits for Wire Rope