Shop All Gas Vent Pipe
American Metal
American Metal 5EWT Wall Thimble 5 In.
Mfr # 6497135
Zoro # G904170646
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal
- MFR # 6497135
- Zoro # G904170646
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Adjusts for various wall thicknesses from 4" to 6".
- Provides proper clearance for vent from combustibles and serves as a firestop.
- Dimension - 21.54 x 11.32 x 11.33 in.
- Item weight - 1.83 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- DAIKIN 265V 1/10HP 1400RPM 3Spd Motor (106163024)
- AMERICAN METAL 2100 Chimney Pipe - 3 Wall (6819114)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- SELKIRK 3EFC3 Expandable Flexible Gas Vent Connector (147753)
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- SELKIRK CORPORATION Selkirk 243036 3 x 36 in. Pellet Stove Pipe (353414)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- SELKIRK 6 in. Stainless Steel Stove Pipe Wall Strap (206520)
- American Metal Gas Vent Pipe