Shop All Winch Parts
American Metal
American Metal 4EWT Wall Thimble - 4 In.
Mfr # 6495444
Zoro # G104047687
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal
- MFR # 6495444
- Zoro # G104047687
- Country of Origin China
- Category Winch Parts
Description
Features
- Adjusts for various wall thicknesses from 4 to 6 in.
- Provides proper clearance for vent from combustibles and serves as a fire stop
- Double Wall
- Size - 4 in.
- Item Weight - 3.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2801DX5)
- FACTOR 55 FLATLINK ROPE GUARD (380)
- FAB FOURS 03-18 RAM 2500/3500(19 CLASSIC) WINCH MOUNT MATTE BLACK (DR10-N2450-1)
- ILB GOLD Replacement For Prestolite, Mbj6302B Winch Motor (MBJ6302B WINCH MOTOR)
- KEE SAFETY Kee Safety - 115 -8 - Horizontal Railing Flange, 1-1/2" Dia. (115 -8)
- EXTREME MAX Extreme Max 5600.3102.2 Quick Connect Battery Plug for ATV / UTV Winches - 2-Pack (5600.3102.2)
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- SW INDUSTRIAL Cable Tensioner (S100500)
- American Metal Winches & Pullers