Shop All Gas Vent Pipe
American Metal
American Metal 3ESC 3 In. Storm Collar - 2 Wall
Mfr # 6183453
Zoro # G204170537
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal
- MFR # 6183453
- Zoro # G204170537
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Size - 3 in.
- Material - Steel
- For type B gas vent pipe
- Finish: G-90 Galvanized
- Use as a counter flashing
- Use mastic to seal the vent pipe
- Dimension - 7.03 x 6.5 x 2.59 in.
- Item weight - .16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- AAF FLANDERS 12x16x1 FBG Furn Filter (10055.011216)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- AMERICAN METAL 2100 Chimney Pipe - 3 Wall (6819114)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- IMPERIAL MFG COLLAR STOVPIPE 24G8""BLK (BM0096)
- IMPERIAL MFG Increasr Lg Cr Blk24G6X7 (BM0061)
- IMPERIAL 9 in D X 24 in L Galvanized Steel Furnace Pipe (GV1621)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Coal Hod (LT0170)
- American Metal Heating Ventilation