Shop All Outdoor Wall Lights
American Mantle
American Mantle CLG7500 Small Bulged Lantern Globe
Mfr # CLG7500
Zoro # G904019952
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Mantle
- MFR # CLG7500
- Zoro # G904019952
- UPC # 857299005151
- Country of Origin China
- Category Outdoor Wall Lights
Description
Small Bulged Lantern Globe (Similar to Coleman SKU # R690B051).Height: 4.1875 inch (106.36mm) / Diameter 3.50 inch (88.90mm). Clear Glass.Pyrex / Borosilicate heat resistant glass.
Features- Clear Glass
- Pyrex
- Borosilicate heat resistant glass
- Clear Glass
- Top Diameter: 3.50 in.
- Height: 4.1875 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- ILC Replacement for Nikon Alphaphot KT2 replacement light bulb lamp (ALPHAPHOT KT2 NIKON)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- AMERICAN MANTLE American Mantle CLG8000 4.25 x 4.50 in. Lantern Glass Globe (CLG8000)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- American Mantle Outdoor Wall Lights