Shop All Air Vent Covers & Floor Registers
American Louver/Plasticade
American Louver Stratus 3/8" Perforated Plastic Panel, Ceiling T-Grid, PK5
Mfr # STR-PERF-2238-5PK
Zoro # G705951895
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver/Plasticade
- MFR # STR-PERF-2238-5PK
- Zoro # G705951895
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
the circular design of the stratus plastic perforated panel creates a stylish, modern look in your ceiling t-grid system. It has a consistent smooth white finish and is shipped with removable plastic film that keeps the panels clean for installation. It fits perfectly into a 2' x 2' grid system and can be easily removed to scrub clean if necessary. The panel will never rust or need painting, won't fade or yellow and won't chip. It's mildew resistant, anti-static, and resists sweating which reduces dust buildup. Holes are 3/8" diameter. Package of 5. Also available in 1/4" and 1/2" diameters. features white circular, 3/8" design creates stylish, modern look overall size 23 " x 23 ", thickness 1/16" holes staggered 60 degrees pitch 14 mm 42% open area flame resistant, meets ul 94hb flame spread test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus 1/2" Perforated Plastic Panel, Ceiling T-Grid, PK2 (STR-PERF-2212-2PK)
- AMERICAN LOUVER/PLASTICADE American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 2 Pack (14-2448-2PK)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Black (STR-ERFG-12BK)
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- GENESIS Compartment Vent Black (VT-2495-A01-BLK)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum (4MJK5)
- American Louver/Plasticade Air Vent Covers & Floor Registers