Shop All Fan Parts
American Louver
Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk
Mfr # STR-ERFG-14BK
Zoro # G3896151
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Stratus
- Features Neck/Duct Size: 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # STR-ERFG-14BK
- Zoro # G3896151
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 14" |
Details
Fits Brand | Stratus |
Item | Return Grille,Plastic,Filter,14"Duct,Blk |
Features | Neck/Duct Size: 14" |
Description
Return Grille,Plastic,Filter,14 In.Duct,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- AIR HANDLER Carbon Impregnated Filter, 10x10x1" (6B915)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- TRUE MANUFACTURING Door Gasket, 28-1/8" x 54-1/8" (810804)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- DAYTON Replacement Propeller-Shaft Assembly (50K390)
- DAYTON Switch Knob (VE2RDZ2SKG)
- American Louver Fan Parts