Shop All Fan Parts
American Louver
Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk
Mfr # STR-ERFG-12BK
Zoro # G3896230
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Stratus
- Features Neck/Duct Size: 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ERFG-12BK
- Zoro # G3896230
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 12" |
Details
Fits Brand | Stratus |
Item | Return Grille,Plastic,Filter,12"Duct,Blk |
Features | Neck/Duct Size: 12" |
Description
Return Grille,Plastic,Filter,12 In.Duct,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FO12X24X1N_4)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- SUPCO Quick Disc, Insulated, T1010, PK10 (T1010)
- B & K Dial 14 in. H X 14 in. W Black Zinc Blower Pulley (6341)
- DAYTON Replacement Blower 'Wheel (2ZB43)
- CARRIER Motor, 1/3 HP, 1075 rpm, 115V (HC41AE117)
- American Louver Fan Parts