Shop All Fan Parts
American Louver
Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht
Mfr # STR-ERFG-8W
Zoro # G3896203
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Neck/Duct Size: 8"
- Fits Brand Stratus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ERFG-8W
- Zoro # G3896203
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 8" |
Details
Features | Neck/Duct Size: 8" |
Fits Brand | Stratus |
Item | Return Grille,Plastic,Filter,8"Duct,Wht |
Description
Return Grille,Plastic,Filter,8 In.Duct,Wht
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- SUPCO Fin Jack, FPT10 (FPT10)
- HONEYWELL Vp531C1026 Pneumatic Radiator (VP531C1026)
- ERIE Zone Valve, 3 Way, 1/2" NPT, 4.0 CV (VT3223)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- SCOTSMAN Water Level Sensor (2464601)
- GLOBAL INDUSTRIAL Replacement Wheels for 24 Blower Fan, Model 607220 (600597)
- TRANE Time Delay Relay (RLY02807)
- BROAN Grille with Lens and Sockets (97016474)
- American Louver Fan Parts