Shop All Fan Parts
American Louver
Stratus Plastic Return Filter Grille, 6" Duct, T-grid, BLK
Mfr # STR-ERFG-6BK
Zoro # G3896282
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Neck/Duct Size: 6"
- Fits Brand Stratus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ERFG-6BK
- Zoro # G3896282
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 6" |
Details
Item | Return Grille,Plastic,Filter,6"Duct,Blk |
Features | Neck/Duct Size: 6" |
Fits Brand | Stratus |
Description
Stratus Eggcrate Return Filter Grille. Black Plastic for T-grid ceiling.
- 6” Round collar, Lay-in style
- Made of engineered polymers, stainless steel screws
- 1/2" x 1/2" x 1/2" cubed core
- Takes 20"x20"x1" filter
- Easy removal for cleaning
- Hinged grille face drops down to quickly change filter
- 50% lighter than metal
- Extra tall neck – 2 3/8”
- Commercial dishwasher safe
- Made in the U.S.A.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- CHAMPION COOLER Louver Side Assembly, 16-3/8"x24-21/32" (324006-107)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31484-G)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- DAYTON Motor (VE1YNW3MG)
- DAYTON Replacement Wheel (6366468)
- DAYTON Replacement Zinc Guard Set (21DP77)
- American Louver Fan Parts