Shop All Fan Parts
American Louver
Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht
Mfr # STR-ERFG-12W
Zoro # G3896249
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Neck/Duct Size: 12"
- Fits Brand Stratus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ERFG-12W
- Zoro # G3896249
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 12" |
Details
Item | Return Grille,Plastic,Filter,12"Duct,Wht |
Features | Neck/Duct Size: 12" |
Fits Brand | Stratus |
Description
Return Grille,Plastic,Filter,12 In.Duct,Wht
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- NORDYNE 622337 120V 40Va Transformer (622337)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- JB INDUSTRIES OD Copper Tube Extension, 1/8 In., PK5 (A31002)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- BROWNING Bx62 Browning Grip Notched (BX62)
- TRANE Silicon-Nitride Igniter (IGN00145)
- American Louver Fan Parts