Shop All Fan Parts
American Louver
Stratus Plastic Return Filter Grille, 10" Duct, T-grid, Wht
Mfr # STR-ERFG-10W
Zoro # G3896133
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Neck/Duct Size: 10"
- Fits Brand Stratus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # STR-ERFG-10W
- Zoro # G3896133
- Country of Origin United States
- Category Fan Parts
Dimensions
Diffuser Duct Size | 10" |
Details
Features | Neck/Duct Size: 10" |
Item | Return Grille,Plastic,Filter,10"Duct,Wht |
Fits Brand | Stratus |
Description
Return Grille,Plastic,Filter,10 In.Duct,Wht
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- ROBERTSHAW 1980-072 72" Thermocouple-30Mv (1980-072)
- GOODMAN HIS Board with 9-Pin Connector (B1809913S)
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- DAYTON Replacement Wheel (6379582)
- DAYTON NG Valve (1VLB7)
- American Louver Fan Parts