Shop All Air Vent Covers & Floor Registers
American Louver
Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK2
Mfr # ALUMWHT-45-2448-2PK
Zoro # G3895670
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Features Cell Size: 45 Angled Eggcrate; Overall Size: 24" x 48"
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # ALUMWHT-45-2448-2PK
- Zoro # G3895670
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Aluminum,Sight Proof,PK2 |
Grille/Register Item | Eggcrate,Sight Proof,PK2 |
Material | Aluminum |
Color | White |
Features | Cell Size: 45 Angled Eggcrate; Overall Size: 24" x 48" |
For Use With | HVAC, Air Supply and Return Openings |
Description
Eggcrate,Aluminum,Sight Proof,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 2 1/2 In, Bore Dia 3/16 In (5JLK5)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L (BGF05)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV6)
- American Louver Air Vent Covers & Floor Registers