Shop All Air Vent Covers & Floor Registers
American Louver
Egg Crate Diffuser, 48 X 24, Mill, Aluminum
Mfr # ALUMMIL2448-2PK
Zoro # G5232827
Sold in multiples of 4 for $531.96
Free Shipping & Returns
$531.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 48
- Finish Mill
- Material Aluminum
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # ALUMMIL2448-2PK
- Zoro # G5232827
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 48 |
Height | 48" |
Overall Width (In.) | 24 |
Overall Height (In.) | 48 |
Depth (In.) | 1/2 |
Depth | 1/2" |
Width | 24" |
Overall Width | 23 3/4 in |
Overall Depth | 1/2 in |
Overall Height | 47 3/4 in |
Maximum Opening Height | 48 in |
Maximum Opening Width | 24 in |
Description
Return Air Grilles, Overall Depth 1/2 in, Overall Height 47 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color Silver, Grille Material Aluminum, Material Aluminum, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Mill, Product Type Eggcrate Cubed Core, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Thermostat (4200-005)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 25 Feet (CFRB-0250-025)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1403-27 R)
- B & K Filtrete Odor Reduction 20 in. W X 20 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME02-4)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Return Air Grille, 11.75 X 11.75, Powder Coated, Aluminum (SG-22X22-RTW-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- American Louver Air Vent Covers & Floor Registers