Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
American Louver
Eggcrate Return Grille, Surface Mount, 16" x 16", Wht, PK2 (Discontinued)
Mfr # AG-16X16-RSW-2PK
Zoro # G3896468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- For Use With All Aluminum Construction
- Features Duct Size: 16" x 16"; Neck Size: 15-3/8" x 15-3/8"; Overall Size: 17-3/4" x 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-16X16-RSW-2PK
- Zoro # G3896468
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,16"x16",PK2 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK2 |
Color | White |
For Use With | All Aluminum Construction |
Features | Duct Size: 16" x 16"; Neck Size: 15-3/8" x 15-3/8"; Overall Size: 17-3/4" x 17-3/4" |
Description
Eggcrate Grille,Surface Mnt,16 In.x16 In.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.