Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
American Louver
Eggcrate Return Grille, Surface Mount, 14" x 14", Wht, PK5 (Discontinued)
Mfr # AG-14X14-RSW-5PK
Zoro # G3896477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- For Use With All Aluminum Construction
- Features Duct Size: 14" x 14"; Neck Size: 13-3/8" x 13-3/8"; Overall Size: 15 3/4" x 15 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # AG-14X14-RSW-5PK
- Zoro # G3896477
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,14"x14",PK10 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK10 |
Color | White |
For Use With | All Aluminum Construction |
Features | Duct Size: 14" x 14"; Neck Size: 13-3/8" x 13-3/8"; Overall Size: 15 3/4" x 15 3/4" |
Description
Eggcrate Grille,Surface Mnt,14 In.x14 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.