Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
American Louver
Eggcrate Return Grille, Surface Mount, 14" x 14", Wht, PK2 (Discontinued)
Mfr # AG-14X14-RSW-2PK
Zoro # G3896422
This Product is Discontinued
Key Features
- Color White
- Features Duct Size: 14" x 14"; Neck Size: 13-3/8" x 13-3/8"; Overall Size: 15 3/4" x 15 3/4"
- For Use With All Aluminum Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # AG-14X14-RSW-2PK
- Zoro # G3896422
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,14"x14",PK2 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK2 |
Color | White |
Features | Duct Size: 14" x 14"; Neck Size: 13-3/8" x 13-3/8"; Overall Size: 15 3/4" x 15 3/4" |
For Use With | All Aluminum Construction |
Description
Eggcrate Grille,Surface Mnt,14 In.x14 In.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.