Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5
Mfr # AG-10X10-RSW-5PK
Zoro # G3896431
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With All Aluminum Construction
- Features Duct Size: 10" x 10"; Neck Size: 9-3/8" x 9-3/8"; Overall Size: 11-3/4" x 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-10X10-RSW-5PK
- Zoro # G3896431
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,10"x10",PK10 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK10 |
Color | White |
For Use With | All Aluminum Construction |
Features | Duct Size: 10" x 10"; Neck Size: 9-3/8" x 9-3/8"; Overall Size: 11-3/4" x 11-3/4" |
Description
Eggcrate Return Grille. White Aluminum, Surface Mount 10” x 10”, Package of 5
- Electrostatically powder coated for a hard finish
- Micro-welded neck corners, keep grille squared
- Cell size – 1⁄2” x 1⁄2” x 1⁄2”
- Neck size - 9 3/8" x 9 3/8"
- Sealed corner seams, no unsightly gaps or rough edges to collect dirt
- Eggcrate locked into unique “frame channel”, no rattling, squeaking, or vibrations
- Shrink wrapped to keep finish scratch and dust free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VECM3036MAG)
- BROWNING Ax46 Gripnotch Browning Belt (AX46)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Black (STR-ERFG-12BK)
- American Louver Air Vent Covers & Floor Registers