Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate, PK5, Aluminum
Mfr # ALUMBLK-2448-5PK
Zoro # G3895661
product price: $352.99
/pk 5, $70.60/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Features Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48"
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALUMBLK-2448-5PK
- Zoro # G3895661
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Aluminum,Black,PK5 |
Grille/Register Item | Eggcrate,PK5 |
Material | Aluminum |
Color | Black |
Features | Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48" |
For Use With | HVAC, Air Supply and Return Openings |
Description
Eggcrate,Aluminum,Black,PK5, Package Quantity 5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Thermostatic Radiator Valve, Angle Body (013G-8024)
- AAF FLANDERS 20X20X1Bas Pleat Filter (81555.012020)
- ILC FILTER 20X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L70-6)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W-FR)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- TRUE AIRE Wall Register 3-Way 10X4 (C103M 10X04)
- American Louver Air Vent Covers & Floor Registers