Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate, PK10, Aluminum
Mfr # ALUMBLK-2448-10PK
Zoro # G3895637
product price: $565.99
/pk 10, $56.60/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- For Use With HVAC, Air Supply and Return Openings
- Features Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALUMBLK-2448-10PK
- Zoro # G3895637
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Aluminum,Black,PK10 |
Grille/Register Item | Eggcrate,PK10 |
Material | Aluminum |
Color | Black |
For Use With | HVAC, Air Supply and Return Openings |
Features | Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48" |
Description
Eggcrate,Aluminum,Black,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Fan Mini Black 4 Inch 1 Speed (CZHV4RSB-BK)
- RANCO Sight Glass, Fitting In 3/8" ODF, Fitting Out 3/8" ODF (RSG-3S)
- JB INDUSTRIES Oil Fill Plug with O-Ring (PR-22)
- FRIGIDAIRE Door Bin (240338001)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- GENESIS Compartment Vent Black (VT-2495-A01-BLK)
- American Louver Air Vent Covers & Floor Registers