Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Panel, Plastic, Chrome, PK2
Mfr # TC-24-2448S-2PK
Zoro # G3896328
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- For Use With HVAC, Air Supply and Return Openings
- Features Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # TC-24-2448S-2PK
- Zoro # G3896328
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Silver,Plastic,PK2 |
Grille/Register Item | Eggcrate,PK2 |
Material | Plastic |
Color | Silver |
For Use With | HVAC, Air Supply and Return Openings |
Features | Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48" |
Description
Eggcrate,Silver,Plastic,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Switch, Rocker (PD502209)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 15.5, Textured Black, Steel (ST614-W)
- American Louver Air Vent Covers & Floor Registers