Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Panel, Plastic, Black, PK2
Mfr # TC-24-2448BK-2PK
Zoro # G3895698
product price: $94.69
/pk 2, $47.35/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48"
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # TC-24-2448BK-2PK
- Zoro # G3895698
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Black,Plastic,PK2 |
Grille/Register Item | Eggcrate,PK2 |
Material | Plastic |
Color | Black |
Features | Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48" |
For Use With | HVAC, Air Supply and Return Openings |
Description
Eggcrate,Black,Plastic,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rope Gasket Fbrgls 5/8X6 Wht (GA0156)
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- SUNTOP 4 Ft. Castle Grey Wall Connector, 5PK (193389)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- DECOR GRATES Baseboard Register, 4.625 X 15, Lacquered Natural, Oak (WL15BB)
- American Louver Air Vent Covers & Floor Registers