Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Panel, Ovrszd, PK10, Aluminum
Mfr # ALUMWHT4848-10PK
Zoro # G3895862
product price: $681.99
/pk 10, $68.20/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALUMWHT4848-10PK
- Zoro # G3895862
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Panel,Ovrszd,Wht,,48"x 48",PK10 |
Grille/Register Item | Eggcrate Panel,Ovrszd,PK10 |
Material | Aluminum |
Color | White |
For Use With | HVAC, Air Supply and Return Openings |
Description
Aluminum eggcrate panel, White, Package of 10
- Overall size – 48” x 48”
- cell size - 1/2" x 1/2" x 1/2"
- blade thickness - .016” (.40 mm)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- UNIFLAME UniFlame S-1078 4 Fold 25 Inch H Mini Black Screen (S-1078)
- HONEYWELL RESIDENTIAL Single Stage Digital Non Programmable Battery Powered Or Hard Wired Horizontal Mount Thermostat (TH1110E1000)
- DAYTON Motor Slide Rails (VTSYT1010LRG)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 11.75, Powder Coated, Aluminum (SG-10x22-RTW-4PK)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 11.75, White, Plastic (4JRU3)
- American Louver Air Vent Covers & Floor Registers