Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Panel, Ovrszd, PK10, Aluminum
Mfr # ALUMWHT3060-10PK
Zoro # G3895838
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # ALUMWHT3060-10PK
- Zoro # G3895838
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Panel,Ovrszd,Wht,,30"x 60",PK10 |
Grille/Register Item | Eggcrate Panel,Ovrszd,PK10 |
Material | Aluminum |
Color | White |
For Use With | HVAC, Air Supply and Return Openings |
Description
Aluminum eggcrate panel, White, Package of 10
- Overall size – 29 3/4" x 59 3/4"
- cell size - 1/2" x 1/2" x 1/2"
- blade thickness - .016” (.40 mm)
- Electrostatically powder coated for a hard finish
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10 (ALUMMIL3060-10PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- B & K Tru Aire 20 in. H X 30 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X30)
- American Louver Air Vent Covers & Floor Registers