Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille, Surface Mount, 8"x8", PK5
Mfr # AG-8X8-RSW-5PK
Zoro # G5945307
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Aluminum Construction
- Features Duct Size: 8" x 8"; Neck Size: 7-3/8" x 7-3/8"; Overall Size: 9-3/4" x 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-8X8-RSW-5PK
- Zoro # G5945307
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mount,8"x8",PK5 |
Grille/Register Item | Eggcrate Grille,Surface Mount,PK5 |
For Use With | All Aluminum Construction |
Features | Duct Size: 8" x 8"; Neck Size: 7-3/8" x 7-3/8"; Overall Size: 9-3/4" x 9-3/4" |
Description
Surface Mounted Eggcrate Return Grille, 8"x8Neck Size, Package of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- LIEBERT Humidifier Fill Valve Kit (KIT-164659P1)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- VORNADO AIR Vornado 560 Whole Room Air Circulator, Black (CR1-0276-06)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- TRU AIRE 14 in. x 6 in. 3-Way Steel Wall/Ceiling Register , White (103M 14X06)
- American Louver Air Vent Covers & Floor Registers