Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille, Surface Mount, 8"x 8", PK2
Mfr # AG-8X8-RSW-2PK
Zoro # G5945377
product price: $38.19
/pk 2, $19.10/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Duct Size: 8" x 8"; Neck Size: 7-3/8" x 7-3/8"; Overall Size: 9-3/4" x 9-3/4"
- For Use With All Aluminum Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-8X8-RSW-2PK
- Zoro # G5945377
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mount,8"x 8",PK2 |
Grille/Register Item | Eggcrate Grille,Surface Mount,PK2 |
Features | Duct Size: 8" x 8"; Neck Size: 7-3/8" x 7-3/8"; Overall Size: 9-3/4" x 9-3/4" |
For Use With | All Aluminum Construction |
Description
Eggcrate Grille,Surface Mount,8 In.x 8 In.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splice and Tee Kit (13R090)
- WHITE-RODGERS 50N02B-820 Integrated Furnace (50N02B-820)
- CLEVELAND CONTROLS Dual Switch Air Flow Switch (DDP-106-256)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W-FR)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 (AG-10X10-RSW-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- IMPERIAL MFG Air Diffuser Round 5In-6In (VT0111)
- American Louver Air Vent Covers & Floor Registers