Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille, Surface Mount, 6"x 6", PK2
Mfr # AG-6X6-RSW-2PK
Zoro # G5945331
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Aluminum Construction
- Features Duct Size: 6" x 6"; Neck Size: 5-3/8" x 5-3/8"; Overall Size: 7-3/4" x 7-3/4"; Overall Size: 13-3/4" x 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # AG-6X6-RSW-2PK
- Zoro # G5945331
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mount,6"x 6",PK2 |
Grille/Register Item | Eggcrate Grille,Surface Mount,PK2 |
For Use With | All Aluminum Construction |
Features | Duct Size: 6" x 6"; Neck Size: 5-3/8" x 5-3/8"; Overall Size: 7-3/4" x 7-3/4"; Overall Size: 13-3/4" x 13-3/4" |
Description
Eggcrate Grille,Surface Mount,6 In.x 6 In.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- BLUE MAGIC 12OZ RefrigerantSealer (6540)
- OMNITEC DESIGN Quick Clamp, 29 In L, Stainless Steel (QCW14)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- IMPERIAL MFG Register Floor Sat Nkl 4X10In (RG3454)
- American Louver Air Vent Covers & Floor Registers