Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille, Surface Mnt, 12"x12", PK5
Mfr # AG-12X12-RSW-5PK
Zoro # G5945368
product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Duct Size: 12" x 12"; Neck Size: 11-3/8" x 11-3/8"; Overall Size: 13-3/4" x 13-3/4"
- For Use With All Aluminum Construction
- Product Type Eggcrate Grille,Surface Mnt,12"x12",PK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # AG-12X12-RSW-5PK
- Zoro # G5945368
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,12"x12",PK10 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK10 |
Features | Duct Size: 12" x 12"; Neck Size: 11-3/8" x 11-3/8"; Overall Size: 13-3/4" x 13-3/4" |
For Use With | All Aluminum Construction |
Product Type | Eggcrate Grille,Surface Mnt,12"x12",PK10 |
Description
Eggcrate Grille,Surface Mnt,12 In.x12 In.,PK5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 2", 6 Pack (FA20X24X2_6)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- LIEBERT Condensate Pump, Motor, 277V (134001P2)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- AMERICAN LOUVER Return Air Grille, 11.75 X 11.75, Powder Coated, Aluminum (SG-22X22-RTW-2PK)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- American Louver Air Vent Covers & Floor Registers