Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille, Surface Mnt, 12"x12", PK2
Mfr # AG-12X12-RSW-2PK
Zoro # G5945313
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Aluminum Construction
- Features Duct Size: 12" x 12"; Neck Size: 11-3/8" x 11-3/8"; Overall Size: 13-3/4" x 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # AG-12X12-RSW-2PK
- Zoro # G5945313
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate Grille,Surface Mnt,12"x12",PK2 |
Grille/Register Item | Eggcrate Grille,Surface Mnt,PK2 |
For Use With | All Aluminum Construction |
Features | Duct Size: 12" x 12"; Neck Size: 11-3/8" x 11-3/8"; Overall Size: 13-3/4" x 13-3/4" |
Description
Eggcrate Grille,Surface Mnt,12 In.x12 In.,PK2, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Cycle (A22-2451)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2025-13-2)
- BELIMO Damper Actuator, 180"-lb, Spring Rtrn (AFB24-MFT-S)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 (AG-10X10-RSW-2PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- MUTUAL INDUSTRIES Mutual Industries, 2712-0-0, No. 2712 Lom, 5 Inch Height, 5 Inch Width (2712-0-0)
- American Louver Air Vent Covers & Floor Registers