Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille Panel, Ovrszd, Alum, Mill, 48" x 48", PK10
Mfr # ALUMMIL4848-10PK
Zoro # G3895899
product price: $490.99
/pk 10, $49.10/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- For Use With HVAC, Air Supply and Return Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALUMMIL4848-10PK
- Zoro # G3895899
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Promotion Restriction | Not eligible for promotion |
Item | Eggcrate Panel,Ovrszd Mill,48"x 48",PK10 |
Grille/Register Item | Eggcrate Panel,Ovrszd Mill,PK10 |
Material | Aluminum |
For Use With | HVAC, Air Supply and Return Openings |
Description
Eggcrate Panel,Ovrszd Mill,48 In.x 48 In.,PK10, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- HEIL QUAKER /ICP 1172228 Transition Asy 90+ Rpj3 (1172228)
- US DUCT US Duct Clamp Together Manual Blast Gate, 14" Diameter, Galvanized (RCO14.G)
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 11.75, Powder Coated, Aluminum (SG-10x22-RTW-4PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W-FR)
- DECOR GRATES Floor Register, 5.5 X 13.5, Antique Brass, Brass (SPH412-A)
- American Louver Air Vent Covers & Floor Registers