Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2
Mfr # ALUMBLK-2448-2PK
Zoro # G3895619
original price:
$205.66
10% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- For Use With HVAC, Air Supply and Return Openings
- Features Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # ALUMBLK-2448-2PK
- Zoro # G3895619
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Aluminum,Black,PK2 |
Grille/Register Item | Eggcrate,PK2 |
Material | Aluminum |
Color | Black |
For Use With | HVAC, Air Supply and Return Openings |
Features | Cell Size: 1/2" x 1/2" x 1/2"; Overall Size: 24" x 48" |
Description
Eggcrate,Aluminum,Black,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- GOODMAN B1370919 Limit Sw (170F, 7"Lg) (B1370919)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- DAYTON Rectangular Balancing Damper, 12x8 (22CV83)
- AMERICAN LOUVER Eggcrate, PK5, Aluminum (ALUMBLK-2448-5PK)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60 (TFP41)
- American Louver Air Vent Covers & Floor Registers