Shop All Air Vent Covers & Floor Registers
American Louver
Eggcrate Panel, Plastic, Black, PK5
Mfr # TC-24-2448BK-5PK
Zoro # G3895722
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With HVAC, Air Supply and Return Openings
- Features Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # TC-24-2448BK-5PK
- Zoro # G3895722
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Details
Item | Eggcrate,Black,Plastic,PK5 |
Grille/Register Item | Eggcrate,PK5 |
Material | Plastic |
Color | Black |
For Use With | HVAC, Air Supply and Return Openings |
Features | Cell Size: 1/2" x 1/2" x 3/8"; Overall Size: 24" x 48" |
Description
Eggcrate,Black,Plastic,PK5, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- US DUCT US Duct Clamp Together Manual Blast Gate, 6" Diameter, Galvanized (RCO06.G)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24UG)
- MCDONNELL & MILLER Fs4-3 Nema 1 Spdt General (FS4-3)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- TRUE AIRE DAMPER RING DIFFUSER 6"" (C801-06)
- American Louver Air Vent Covers & Floor Registers