Shop All Air Vent Covers & Floor Registers
American Louver
Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum
Mfr # ALUMWHT2448-2PK
Zoro # G5232809
product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 48
- Finish Powder Coated
- Material Aluminum
- Diffuser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALUMWHT2448-2PK
- Zoro # G5232809
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 48 |
Height | 48" |
Overall Width (In.) | 24 |
Overall Height (In.) | 48 |
Depth (In.) | 1/2 |
Width | 24" |
Depth | 1/2" |
Maximum Opening Height | 48 in |
Overall Depth | 1/2 in |
Overall Height | 47 3/4 in |
Maximum Opening Width | 24 in |
Overall Width | 23 3/4 in |
Description
Return Air Grilles, Overall Depth 1/2 in, Overall Height 47 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color White, Grille Material Aluminum, Material Aluminum, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Powder Coated, Product Type Eggcrate Cubed Core, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 4.5 Qt 240V 1000W (CP804-240)
- DANFOSS Ab-Qm 1/2" .25-1.2Gpm Valve (003Z1321)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 (AG-10X10-RSW-2PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- TRUE AIRE REGISTER FLOOR 12X4"" BRN (C150MB 04X12)
- American Louver Air Vent Covers & Floor Registers