Shop All Air Vent Covers & Floor Registers
American Louver
Egg Crate Diffuser, 48 X 24, Painted, Plastic
Mfr # TC-24-2448-2PK
Zoro # G5232845
product price: $81.95
/pk 2, $40.98/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 48
- Finish Painted
- Material Plastic
- Diffuser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # TC-24-2448-2PK
- Zoro # G5232845
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 48 |
Height | 48" |
Overall Width (In.) | 24 |
Overall Height (In.) | 48 |
Depth (In.) | 3/8 |
Width | 24" |
Depth | 3/8" |
Overall Depth | 3/8 in |
Overall Height | 47 5/8 in |
Maximum Opening Width | 24 in |
Overall Width | 23 5/8 in |
Maximum Opening Height | 48 in |
Description
Return Air Grilles, Overall Depth 3/8 in, Overall Height 47 5/8 in, Overall Width 23 5/8 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color White, Grille Material Plastic, Material Plastic, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Painted, Product Type Eggcrate Core, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97008321)
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- BASO Y99Ar-1H 1/4" X 60" Role Of (Y99AR-1H)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10 (ALUMMIL3060-10PK)
- AMERICAN LOUVER Return Air Grille, 11.75 X 11.75, Powder Coated, Aluminum (SG-22X22-RTW-2PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- American Louver Air Vent Covers & Floor Registers