Shop All Diffuser Accessories
American Louver
Corner Air Diverter, Triangle, Plastic
Mfr # STR-ADC-W
Zoro # G7612859
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Plastic
- Duct Size 6 to 14 in
- Finish Matte
- For Use With 24 in x 24 in Diffusers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ADC-W
- Zoro # G7612859
- Country of Origin United States
- Category Diffuser Accessories
Dimensions
Duct Size | 6 to 14 in |
Overall Height | 22 1/4 in |
For Nominal Duct Diameter | 6 in, 14 in |
Overall Width | 22 1/4 in |
Details
Item | Corner Air Diverter |
Shape | Triangle |
Material | Plastic |
Finish | Matte |
For Use With | 24 in x 24 in Diffusers |
Accessory Type | Corner Air Diverter |
Product Type | Air Diverter |
Thickness | 2.5 in |
Compatible with Product Type | Corner Air Diverter |
Description
Corner Air Diverter, Material Plastic, Product Type Air Diverter, For Nominal Duct Diameter 6 in, 14 in, Thickness 2.5 in, Compatible with Product Type Corner Air Diverter, Overall Height 22 1/4 in, Compatible with Grainger Part Number T-Grid Ceilings, Shape Triangular, Finish Matte, Overall Width 22 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax24 Belt (AX24)
- AAF FLANDERS Panel Filter, 25 in L, 16 in W, Chipboard Frame (220-600-051)
- DAYTON 36" Fan Blade Propeller, Galvanized, CW, 1/2 HP (9001481)
- IMPERIAL MFG Tape Window Channel 3/4X4.5 Bk (GA0163)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- AMERICAN LOUVER Neck Reducer, Round, Plastic, 14" dia., PK10 (STR-NRD-BK-10PKIT)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- American Louver Diffuser Accessories