American Louver

Ceiling Vent Air Diverter, for 2'x2' T-Grid Diffusers, White (Discontinued)


This Product is Discontinued
Shop for all Diffuser Accessories

Key Features

  • Shape Triangle
  • Material Plastic
  • Duct Size 6 to 14 in
  • For Use With 24 in x 24 in Diffusers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Duct Size 6 to 14 in

Details

Item Ceilg Air Diverter,Crnr 2ft x2 ft,Dffsrs
Shape Triangle
Material Plastic
For Use With 24 in x 24 in Diffusers

Description

Ceilg Air Diverter,Crnr 2ft x2 ft,Dffsrs

Restrictions

  • WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.