Shop All Balancing and Zoning Dampers
American Louver
Balancing Damper, Radial, Galvanized steel, 8", PK2
Mfr # ALRD8-2PK
Zoro # G3896118
product price: $35.39
/pk 2, $17.70/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets
- Frame Material Galvanized Steel
- Damper Finish Mill Finish
- Blade Type Flat Blade
- For Nominal Duct Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # ALRD8-2PK
- Zoro # G3896118
- Country of Origin China
- Category Balancing and Zoning Dampers
Dimensions
For Nominal Duct Diameter | 8 in |
Overall Diameter | 8 in |
Details
Item | Balancing Damper,Radial,8" dia,PK2 |
Includes | Mounting Brackets |
Frame Material | Galvanized Steel |
Damper Finish | Mill Finish |
Blade Type | Flat Blade |
Frame Material Thickness | 1 mm |
Mounting Style | Flush Mount |
Description
Balancing Damper,Radial,8 In. dia,PK2, For Nominal Duct Diameter 8 in, Frame Material Galvanized Steel, Frame Material Thickness 1 mm, Overall Diameter 8 in, Blade Type Flat Blade, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 079 Floor Sensor 10 Ft. 316 (079)
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK2 (ALRD6-2PK)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK10 (ALRD10-10PK)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 12", PK2 (ALRD12-2PK)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK10 (ALRD8-10PK)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK2 (ALRD10-2PK)
- DAYTON Square Balancing Damper, 12x12 (22CV79)
- American Louver Balancing and Zoning Dampers