Shop All Ceiling Diffusers
American Louver
8" Diffuser, White
Mfr # STR-PQ-8W-R6
Zoro # G3895777
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diffuser Color White
- Duct Size 8 in
- Color White
- Series STR-PQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-PQ-8W-R6
- Zoro # G3895777
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Diffuser Duct Size | 8" |
Duct Size | 8 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Overall Depth | 5 1/4 in |
Details
Material | Plastic |
Diffuser Color | White |
Item | Diffuser |
Color | White |
Series | STR-PQ |
Face Type | Square Plaque |
Mounting Style | Lay-In |
Insulated | Yes |
Adjustable Blades | No |
Product Type | Ceiling Diffuser |
Air Diffusion Angle | 360 Degrees |
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 5 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 8 in, Face Type Square Plaque, Adjustable Blades No, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Series STR-PQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- COPELAND Diagnostic Compressor Module (543-0071-00)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- BARNES & JONES Cage Unit and Cover (5000/C)
- AMERICAN LOUVER Stratus Plastic Plaque Diffuser, Ceiling, 10", Insulatd, Wht (STR-PQ-10W-R6)
- AMERICAN LOUVER Stratus Plastic Plaque Diffuser, Ceiling, 14", Insulatd, Wht (STR-PQ-14W-R6)
- AMERICAN LOUVER 12 in Square Step-Down Ceiling Diffuser, White (STR-C-12W-FR)
- AMERICAN LOUVER 6 in Square Step-Down Ceiling Diffuser, White (STR-C-6W-FR)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-8W)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-12BK)
- AMERICAN LOUVER 14 in Square 3 Cone Ceiling Diffuser, Black (STR-C-14BK)
- American Louver Ceiling Diffusers