Shop All Ceiling Diffusers
American Louver
8" Diffuser, White
Mfr # STR-C-8W-R6
Zoro # G3896407
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diffuser Color White
- Duct Size 8 in
- Overall Height 23 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-C-8W-R6
- Zoro # G3896407
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Diffuser Duct Size | 8" |
Duct Size | 8 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Overall Depth | 6 3/8 in |
Details
Material | Plastic |
Diffuser Color | White |
Item | Diffuser |
Color | White |
Series | STR-C |
Product Type | Ceiling Diffuser |
Adjustable Blades | No |
Face Type | Square Cone |
Mounting Style | Lay-In |
Insulated | Yes |
Air Diffusion Angle | 360 Degrees |
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 8 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Series STR-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Round Damper Assembly 6 In (97014760)
- ELIMA-DRAFT Commercial 1-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML1DEF4332)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- CARRIER Flow Switch (HR81LG020)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-12W)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, Black (STR-C-12BK)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, Black (STR-C-8BK)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-12BK)
- AMERICAN LOUVER 10 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-10W)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- American Louver Ceiling Diffusers