Shop All Ceiling Diffusers
American Louver
6" Diffuser, White
Mfr # STR-PQ-6W-R6
Zoro # G3895713
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diffuser Color White
- Duct Size 6 in
- Air Diffusion Angle 360 Degrees
- Product Type Ceiling Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Louver
- MFR # STR-PQ-6W-R6
- Zoro # G3895713
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Diffuser Duct Size | 6" |
Duct Size | 6 in |
Overall Width | 23 3/4 in |
Overall Depth | 5 1/4 in |
Overall Height | 23 3/4 in |
Details
Material | Plastic |
Diffuser Color | White |
Item | Diffuser |
Air Diffusion Angle | 360 Degrees |
Product Type | Ceiling Diffuser |
Adjustable Blades | No |
Face Type | Square Plaque |
Insulated | Yes |
Color | White |
Mounting Style | Lay-In |
Series | STR-PQ |
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 5 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 6 in, Face Type Square Plaque, Adjustable Blades No, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Series STR-PQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Shutter Gable Auto White (54703)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AMERICAN LOUVER 10 in Square Step-Down Ceiling Diffuser, White (STR-C-10W-FR)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, Black (STR-C-8BK)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-BK-NRD)
- AMERICAN LOUVER Stratus Plastic Plaque Diffuser, Ceiling, 14", Insulatd, Wht (STR-PQ-14W-R6)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-12BK)
- AMERICAN LOUVER 8" Diffuser, White (STR-PQ-8W-R6)
- American Louver Ceiling Diffusers