Shop All Cam Locks
American Lock
Standard Keyed Cam Lock, Key Different
Mfr # ADCL3803
Zoro # G1977202
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/8"
- Key Type Different
- Finish Bright Brass
- For Use With To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # ADCL3803
- Zoro # G1977202
- UPC # 037325977885
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4" |
Cam Width (In.) | 5/8" |
Head Dia. (In.) | 15/16" |
Cam Length (In.) | 3/8" |
Mounting Hole Dia. (In.) | 3/4 |
Unlocking Radius (Deg.) | 90 or 180 |
Details
Item | Disc Cam Lock |
For Door Thickness (In.) | 1/8" |
Key Type | Different |
Finish | Bright Brass |
For Use With | To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More |
Opens With | Key |
Number of Keys | 2 |
Cam Lock Type | Standard Keyed Cam Lock |
Weather Resistant | No |
Unlock Turn Direction | Left |
Max. Latching Distance (In.) | 23/32" |
Offset (In.) | 11/32 |
Number of Pins | 5 |
Includes | Removable Flat Cam, Reversible Offset Cams |
Description
Disc Cam Lock, Unlock Turn Direction Left, Number of Keys 2, Weather Resistant No, Number of Pins 5, Opens With Key, Standard Keyed Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- MTD Spring-Ext .75 Di (732-05559)
- STRYBUC Patio Door Handle (13-105W)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 5/8 in (C8054-MKKD-14A)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in (1XTF2)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1041B26D41)
- LOCK OF AMERICA Push Lock Master, 3400 Push Locks Master (3400MK)
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX9)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- American Lock Cam Locks