Shop All Cam Locks
This Product is Discontinued
American Lock
Standard Keyed Cam Lock, Key Different (Discontinued)
Mfr # A8068R
Zoro # G2705141
This Product is Discontinued
Key Features
- For Door Thickness (In.) 3/8 in
- Key Type Different
- Keying Keyed Different
- Finish Bright Nickel
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A8068R
- Zoro # G2705141
- UPC # 037325978912
- Country of Origin Mexico
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 15/16 in |
Cam Length (In.) | 11/16 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 or 180 |
Head Dia. | 15/16 in |
Straight Cam Width | 1/8 in |
Straight Cam Length | 11/16 in |
Description
Tubular Pin Tumbler, Tubular Pin Tumbler, Keyed Different, For Material Thickness 3/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand AMERICAN LOCK, Cam Type Offset, Straight, Straight Cam Length 11/16 in, Straight Cam Width 1/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated, Mounting Hardware Required No, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.