Shop All Cam Locks
This Product is Discontinued
American Lock
Standard Keyed Cam Lock, Key C415A (Discontinued)
Mfr # ADCL13814AKA-C415A
Zoro # G0100536
This Product is Discontinued
Key Features
- For Door Thickness (In.) 1-1/8"
- Key Type Alike
- Finish Bright Nickel
- For Use With To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # ADCL13814AKA-C415A
- Zoro # G0100536
- UPC # 037325978271
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4" |
Cam Width (In.) | 5/8" |
Head Dia. (In.) | 15/16" |
Cam Length (In.) | 1-3/8" |
Unlocking Radius (Deg.) | 90 or 180 |
Mounting Hole Dia. (In.) | 3/4 |
Details
For Door Thickness (In.) | 1-1/8" |
Item | Disc Cam Lock |
Key Type | Alike |
Finish | Bright Nickel |
For Use With | To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More |
Opens With | Key |
Number of Keys | 2 |
Cam Lock Type | Standard Keyed Cam Lock |
Key Number | C415A |
Number of Pins | 5 |
Unlock Turn Direction | Left |
Offset (In.) | 11/32 |
Includes | Removable Flat Cam, Reversible Offset Cams |
Weather Resistant | No |
Max. Latching Distance (In.) | 1-23/32" |
Description
Standard Keyed Cam Lock, Key Type Alike, Bright Nickel Finish, Key Number C415A, Weather Resistant No, For Door Thickness (In.) 1-1/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 1-23/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 1-3/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.