Shop All Cam Locks
This Product is Discontinued
American Lock
Standard Keyed Cam Lock, Key C415A (Discontinued)
Mfr # ADCL11814AKA-C415A
Zoro # G0100502
This Product is Discontinued
Key Features
- For Door Thickness (In.) 7/8 in
- Key Type Alike
- Finish Bright Nickel
- For Use With To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # ADCL11814AKA-C415A
- Zoro # G0100502
- UPC # 037325978196
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4" |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 15/16 in |
Cam Length (In.) | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 or 180 |
Details
Item | Disc Cam Lock |
For Door Thickness (In.) | 7/8 in |
Key Type | Alike |
Finish | Bright Nickel |
For Use With | To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More |
Opens With | Key |
Number of Keys | 2 |
Cam Lock Type | Standard Keyed Cam Lock |
Key Number | C415A |
Max. Latching Distance (In.) | 1 15/32 in |
Includes | Removable Flat Cam, Reversible Offset Cams |
Weather Resistant | No |
Unlock Turn Direction | Left |
Number of Pins | 5 |
Offset (In.) | 11/32 in |
Mounting Hardware Required | No |
Description
Disc Cam Lock, Lock Brand AMERICAN LOCK, Unlock Turn Direction Left, Mounting Hardware Required No, Number of Keys 2, Weather Resistant No, Number of Pins 5, Opens With Key, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.